Tapered roller bearing NTN 4T-HM804842, Outer diameter: 73.5 mm | Inner diameter: 44.45 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-HM804842
See technical informationSee documentsReferences
NTN:4T-HM804842
Rubix:204A8090
EAN:4547359475425




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 73.5 mm |
| Width | 29.37 mm |
Documents
Product details : NTN 4T-HM804842 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x29,37 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 73.5 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 19000 N |
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
- Usually arrives within 14 working days