Tapered roller bearing SKF L 68110/Q, Outer diameter: 59.131 mm | Inner diameter: 49 mm | Width: 11.938 mm
Tapered Roller Bearing
See technical informationReferences
SKF:L 68110/Q
Rubix:229A3698
Manufacturer :48161
EAN:7316570003840


Technical specifications
| Inner diameter | 49 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 11.938 mm |
Product details : SKF L 68110/Q TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,94x59,13x59,13 mm |
|---|---|
| Logistic Weight | 55,8 g |
| Inner diameter | 49 mm |
| Outer diameter | 59.131 mm |
| Width | 11.938 mm |
| Bearing Clearance | cn |
| Series | l |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Usually arrives within 14 working days