Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32205 32205J
Tapered roller bearing NSK 32205J, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 18 mm
Tapered roller bearing 322
References
nsk:
32205J
rubix:
181A0291
manufacturer :
HR32205 5
ean:
00029176075605
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32205 32205J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
181
g
Inner diameter
25
mm
Outer diameter
52
mm
Width
18
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.81
excl. VAT
/
Each
£
16.57
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-95525, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing Timken 9380-90062, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm
Tapered roller bearing NTN 4T-27687/27620, Outer diameter: 125.412 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered roller bearing Timken 48290/48220, Outer diameter: 183 mm | Width: 39.69 mm
Tapered roller bearing Timken T 77W-904A4
Tapered roller bearing Timken T 1260
Tapered roller bearing NTN 4T-HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.162 mm
Tapered roller bearing SKF 30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing FAG 32324-A, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 632B, Outer diameter: 136.525 mm | Width: 31.75 mm
Tapered roller bearing FAG 32016-X-XL, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 22 mm
Tapered roller bearing NTN 4T-L45410, Outer diameter: 50.292 mm | Inner diameter: 139.7 mm | Width: 10.668 mm
Tapered roller bearing NTN 4T-72212C/72487, Outer diameter: 123.825 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing Timken 592D-30000, Outer diameter: 152.4 mm | Width: 63.5 mm
Tapered roller bearing Timken 1755/1729B