Tapered roller bearing NSK 30302J, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm

Tapered roller bearing

See technical information

References

NSK:30302J
Rubix:217A7599
Manufacturer :30302J N
EAN:00029176000959
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter42 mm
Width13 mm
See all Specifications

Product details : NSK 30302J METRIC TAPER BEARING


NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight95 g
Inner diameter15 mm
Outer diameter42 mm
Width13 mm
Bearing Clearancecn
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories