NTN - Tapered Roller Bearing - 33212U
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 110x110x38 mm |
---|---|
Logistic Weight | 1,54 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 161000 N |
Usually arrives within 14 working days