Tapered roller bearing NTN 4T-2687/2631, Outer diameter: 66.421 mm | Inner diameter: 25.4 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-2687/2631
See technical informationReferences
NTN:4T-2687/2631
Rubix:204A7165
EAN:4547359524451




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 23.812 mm |
Product details : NTN 4T-2687/2631 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,421x66,421x23,812 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 66.421 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 72500 N |
| Basic dynamic load, radial - Cr | 64500 N |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Delivery usually within ( 3 ) days