Tapered roller bearing NTN 4T-750, Inner diameter: 79.375 mm | Width: 46.672 mm
NTN - Tapered Roller Bearing - 4T-750
See technical informationReferences
NTN:4T-750
Rubix:204A7912
EAN:4547359664096




Technical specifications
| Inner diameter | 79.375 mm |
|---|---|
| Width | 46.672 mm |
| Bearing Clearance | cn |
Product details : NTN 4T-750 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x46,672 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 79.375 mm |
| Width | 46.672 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 99.17 excl. VAT
/ Each
£ 119.00 incl. VAT
- Usually arrives within 14 working days