Tapered roller bearing Timken 384D, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 52.39 mm
Timken Tapered Roller Bearing 385
See technical informationReferences
Timken:384D
Rubix:105A3181
Manufacturer :100072617
EAN:0053893019031







Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 52.39 mm |
Product details : TIMKEN 384D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 583,8 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 100 mm |
| Width | 52.39 mm |
| Bearing Clearance | cn |
| Series | 385 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 166.82 excl. VAT
/ Each
£ 200.18 incl. VAT
- Delivery usually within ( 7 ) days