Tapered Roller Double Row Cone
Inner diameter | 61.912 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 101,6x83,312x83,312 mm |
---|---|
Logistic Weight | 1654 g |
Packaged dimensions (D x W x H) | 152,4x101,6x101,6 mm |
Package weight | 1654,3 g |
Inner diameter | 61.912 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days