Tapered roller bearing NTN 4T-L225810, Outer diameter: 169.862 mm | Inner diameter: 127 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-L225810
See technical informationReferences
NTN:4T-L225810
Rubix:204A8281
EAN:4547359668964




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 169.862 mm |
| Width | 20.638 mm |
Product details : NTN 4T-L225810 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169,862x169,862x20,638 mm |
|---|---|
| Logistic Weight | 574 g |
| Inner diameter | 127 mm |
| Outer diameter | 169.862 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 37.53 excl. VAT
/ Each
£ 45.04 incl. VAT
- Usually arrives within 14 working days