Tapered roller bearing NTN 4T-42687, Outer diameter: 102 mm | Inner diameter: 76.2 mm | Width: 31 mm
NTN - Tapered Roller Bearing - 4T-42687
See technical informationReferences
NTN:4T-42687
Rubix:204A7593
EAN:4547359533415



Product details : NTN 4T-42687 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x31 mm |
|---|---|
| Logistic Weight | 1044 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 102 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 41.21 excl. VAT
/ Each
£ 49.45 incl. VAT
- Usually arrives within 14 working days
