Tapered roller bearing FAG 32219-XL, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 43 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32219-XL
Rubix:274A6578
Manufacturer :0890763110000
EAN:4054369544299

Documents
Product details : FAG 32219-XL TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 4950 rpm |
| Total bearing width | 45.5 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 375000 N |
Show UNSPSC/ECL@SS
£ 114.55 excl. VAT
/ Each
£ 137.46 incl. VAT
- Delivery usually within ( 7 ) days
