Tapered roller bearings, single row
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 33.25 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 33.25 mm |
Series | 32200 |
Cage | Steel |
Reference speed | 3300 rpm |
Limit speed | 5600 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 241000 N |
Basic dynamic load, radial - Cr | 178000 N |
Usually arrives within 14 working days