Tapered roller bearing NSK 93825/93125, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing inch NSK
See technical informationReferences
NSK:93825/93125
Rubix:100A8269
Manufacturer :93825/93125 N
EAN:00029176534195


Technical specifications
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
Product details : NSK TAPER ROLLER BEARING 93825/93125
Tapered roller bearing inch NSK
Technical specifications
Attributes
| Logistic Weight | 17000 g |
|---|---|
| Inner diameter | 209.55 mm |
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,167.28 excl. VAT
/ Each
£ 1,400.74 incl. VAT
- Usually arrives within 14 working days