Double-Row Tapered Roller Bearing
Inner diameter | 206.375 mm |
---|---|
Outer diameter | 336.55 mm |
Width | 211.137 mm |
Logistics dimensions (L x W x H) | 211,137x336,55x336,55 mm |
---|---|
Logistic Weight | 68594 g |
Packaged dimensions (D x W x H) | 331x398x436 mm |
Package weight | 68594,1 g |
Inner diameter | 206.375 mm |
Outer diameter | 336.55 mm |
Width | 211.137 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days