Tapered roller bearing SKF M 88048/2/QCL7C, Outer diameter: 62.862 mm | Inner diameter: 33338 mm | Width: 22.695 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 88048/2/QCL7C
Rubix:229A3725
Manufacturer :48848
EAN:7316570844511


Technical specifications
| Inner diameter | 33338 mm |
|---|---|
| Outer diameter | 62.862 mm |
| Width | 22.695 mm |
Product details : SKF M 88048/2/QCL7C AUTOMOTIVE BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,22x62,86x62,86 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 33338 mm |
| Outer diameter | 62.862 mm |
| Width | 22.695 mm |
| Bearing Clearance | cn |
| Series | m 880 |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 22.28 mm |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Usually arrives within 14 working days