Tapered Roller Bearing Cup
Inner diameter | 80.772 mm |
---|---|
Outer diameter | 94.488 mm |
Width | 14.986 mm |
Logistics dimensions (L x W x H) | 15,083x94,458x94,458 mm |
---|---|
Logistic Weight | 154 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 80.772 mm |
Outer diameter | 94.488 mm |
Width | 14.986 mm |
Usually arrives within 14 working days