Tapered roller bearing SKF 2788/2720/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 25.782 mm
Tapered Roller Bearing
See technical informationReferences
SKF:2788/2720/QCL7C
Rubix:105A0199
Manufacturer :47365
EAN:7316570492040


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.782 mm |
Product details : SKF TAPER ROLLER BEARING 2788/2720/QCL7C
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,81x76,2x76,2 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 76.2 mm |
| Width | 25.782 mm |
| Bearing Clearance | cn |
| Reference speed | 6700 rpm |
| Limit speed | 9000 rpm |
| Total bearing width | 23812 mm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 74800 N |
Show UNSPSC/ECL@SS
£ 125.96 excl. VAT
/ Each
£ 151.15 incl. VAT
- Usually arrives within 14 working days