Tapered roller bearing Timken NA48390, Inner diameter: 136.525 mm | Width: 42.86 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA48390
Rubix:397A6822
Manufacturer :100072168
EAN:0053893312095


Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Width | 42.86 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA48390-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,1x197,1x52,4 mm |
|---|---|
| Package weight | 2367,3 g |
| Inner diameter | 136.525 mm |
| Width | 42.86 mm |
| Bearing Clearance | cn |
| Weight | 55.026 kg |
| Total bearing width | 42.86 mm |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 763000 N |
Show UNSPSC/ECL@SS
£ 586.69 excl. VAT
/ Each
£ 704.03 incl. VAT
- Usually arrives within 14 working days