Tapered Roller Bearing Double Cup Assembly
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 98.552 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x98,552x98,552 mm |
---|---|
Logistic Weight | 1906 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 44.45 mm |
Outer diameter | 98.552 mm |
Width | 65.024 mm |
Usually arrives within 14 working days