Tapered roller bearing Timken 495A-90186, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:495A-90186
Rubix:397A8194
EAN:0053893045016


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
Product details : TIMKEN 495A-90186 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x136,652x136,652 mm |
|---|---|
| Logistic Weight | 3944 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Weight | 3.91 kg |
| Series | 495 |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 269000 N |
Show UNSPSC/ECL@SS
£ 381.71 excl. VAT
/ Each
£ 458.05 incl. VAT
- Usually arrives within 14 working days