Tapered roller bearing Timken 31313DF, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 72 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31313DF
Rubix:397A4908
Manufacturer :190034660
EAN:0053893385730

Product details : TIMKEN 31313DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 5039,4 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 393.33 excl. VAT
/ Each
£ 472.00 incl. VAT
- Delivery usually within ( 7 ) days
