Tapered roller bearing Timken 495A-90030, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:495A-90030
Rubix:106A2542
Manufacturer :100156950
EAN:0053893329604







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
Product details : TIMKEN 495A-90030 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x136,525x136,525 mm |
|---|---|
| Logistic Weight | 3695 g |
| Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
| Package weight | 3695 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 438.14 excl. VAT
/ Each
£ 525.77 incl. VAT
- Delivery usually within ( 7 ) days