Tapered roller bearing NTN 32021XU, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 32021XU
See technical informationSee documentsReferences
NTN:32021XU
Rubix:204A6636
EAN:4547359528442



Documents
Product details : NTN 32021XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x355 mm |
|---|---|
| Logistic Weight | 2,5 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Limit speed | 2100 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 80.97 excl. VAT
/ Each
£ 97.16 incl. VAT
- Delivery usually within ( 3 ) days
