Tapered roller bearing SKF LM 503310/QCL7C, Outer diameter: 75 mm | Inner diameter: 63.22 mm | Width: 14 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 503310/QCL7C
Rubix:229A3712
Manufacturer :48636
EAN:7316577713360

Product details : SKF LM 503310/QCL7C TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x75x75 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 63.22 mm |
| Outer diameter | 75 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Series | lm |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
- Delivery usually within ( 3 ) days
