Tapered roller bearing Timken 13678SD, Outer diameter: 69.012 mm | Inner diameter: 39.548 mm | Width: 73.025 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:13678SD
Rubix:397A7523
Manufacturer :100014006
EAN:0053893178493


Technical specifications
| Inner diameter | 39.548 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 73.025 mm |
Product details : TIMKEN 13678SD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,152x53,594x53,594 mm |
|---|---|
| Logistic Weight | 680 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 680,4 g |
| Inner diameter | 39.548 mm |
| Outer diameter | 69.012 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Weight | 0.69 kg |
| Series | 13600 |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Basic static load, radial - C0r | 136115.58 N |
| Basic dynamic load, radial - Cr | 93412.65 N |
Show UNSPSC/ECL@SS
£ 350.20 excl. VAT
/ Each
£ 420.24 incl. VAT
- Usually arrives within 14 working days