Roller Bearing
Inner diameter | 57.531 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 15.875 mm |
Inner diameter | 57.531 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 15.875 mm |
Series | 385 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 21.001 mm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days