Tapered roller bearing Timken LM236710A, Outer diameter: 235.229 mm | Inner diameter: 184.15 mm | Width: 28.001 mm
Single Row - Cup
See technical informationReferences
Timken:LM236710A
Rubix:397A7430
Manufacturer :100187123
EAN:0053893533599







Technical specifications
| Inner diameter | 184.15 mm |
|---|---|
| Outer diameter | 235.229 mm |
| Width | 28.001 mm |
Product details : TIMKEN LM236710A-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 263,6x263,6x33,4 mm |
|---|---|
| Package weight | 992,0 g |
| Inner diameter | 184.15 mm |
| Outer diameter | 235.229 mm |
| Width | 28.001 mm |
| Bearing Clearance | cn |
| Weight | 3.4 kg |
| Series | lm236700 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 34 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 284000 N |
Show UNSPSC/ECL@SS
£ 682.56 excl. VAT
/ Each
£ 819.07 incl. VAT
- Usually arrives within 14 working days