Precision Tapered Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x180x180 mm |
---|---|
Logistic Weight | 2951 g |
Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 36 mm |
Usually arrives within 14 working days