Tapered Roller Bearing Flanged Cup
Outer diameter | 120.65 mm |
---|---|
Width | 31.75 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 31,75x120,65x120,65 mm |
---|---|
Logistic Weight | 871 g |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
Package weight | 870,9 g |
Outer diameter | 120.65 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days