Tapered roller bearing NTN 32911, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 32910
See technical informationReferences
NTN:32911
Rubix:204A6763
EAN:4547359296525



Product details : NTN 32911 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x17 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 44500 N |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Delivery usually within ( 3 ) days
