Tapered roller bearing SKF M 12649, Outer diameter: 44.769 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 12649
Rubix:229A3849
EAN:7316577037213


Technical specifications
| Inner diameter | 21.43 mm |
|---|---|
| Outer diameter | 44.769 mm |
| Width | 18.288 mm |
Product details : SKF M12649 TAPERED ROLLER BEARING
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 21.43 mm |
| Outer diameter | 44.769 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Series | m 126 |
Show UNSPSC/ECL@SS
£ 24.39 excl. VAT
/ Each
£ 29.27 incl. VAT
- Usually arrives within 14 working days