Tapered roller bearing NSK 31307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31307J
Rubix:216A9672
Manufacturer :31307J N
EAN:00029176024306

Product details : NSK 31307J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 506 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 22.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.86 excl. VAT
/ Each
£ 29.83 incl. VAT
- Delivery usually within ( 2 ) days
