Tapered roller bearing SKF 663, Outer diameter: 146.05 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered Roller Bearing
See technical informationReferences
SKF:663
Rubix:229A3826
EAN:7316576643521


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
Product details : SKF 663 TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
| Weight | 1.91 kg |
| Series | serie 655 |
| Cage | steel |
| Total bearing width | 41.275 mm |
Show UNSPSC/ECL@SS
£ 79.36 excl. VAT
/ Each
£ 95.23 incl. VAT
- Usually arrives within 14 working days