Tapered Roller Bearing Cup
Inner diameter | 212.725 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 117.475 mm |
Logistics dimensions (L x W x H) | 11,938x61,214x61,214 mm |
---|---|
Logistic Weight | 79 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 8539,8 g |
Inner diameter | 212.725 mm |
Outer diameter | 212.725 mm |
Width | 117.475 mm |
Bearing Clearance | CN |
Series | 935 |
Total bearing width | 142.875 mm |
Usually arrives within 14 working days