Tapered roller bearing Timken HM88612, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 20.985 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:HM88612
Rubix:397A7509
EAN:0053893429816


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 20.985 mm |
Product details : TIMKEN HM88612-20082 TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,082x73,152x73,152 mm |
|---|---|
| Logistic Weight | 206 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 73.025 mm |
| Width | 20.985 mm |
| Bearing Clearance | cn |
| Weight | 0.22 kg |
| Series | hm88600 series |
| Total bearing width | 26.54 mm |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 76800 N |
Show UNSPSC/ECL@SS
£ 210.11 excl. VAT
/ Each
£ 252.13 incl. VAT
- Usually arrives within 14 working days