Precision Tapered Roller Bearing Cone
Inner diameter | 74.976 mm |
---|---|
Outer diameter | 121.442 mm |
Width | 52.324 mm |
Logistics dimensions (L x W x H) | 52,324x121,412x121,412 mm |
---|---|
Logistic Weight | 1896 g |
Packaged dimensions (D x W x H) | 133,35x133,35x63,5 mm |
Package weight | 1896 g |
Inner diameter | 74.976 mm |
Outer diameter | 121.442 mm |
Width | 52.324 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days