Tapered roller bearing Timken 30210DF, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm


Double Row - Face to Face Spacer Assembly

References
timken:30210DF
rubix:397A4884
manufacturer :190036076
ean:0053893360973
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width43.5 mm
See all Specifications

Product details : TIMKEN 30210DF-90KA6 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight1141,2 g
Inner diameter50 mm
Outer diameter90 mm
Width43.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 84.00 excl. VAT
/ Each
£ 100.80 incl. VAT
  • Usually arrives within 14 working days