Tapered roller bearing NTN 4T-HM88610, Outer diameter: 72.233 mm | Inner diameter: 60.325 mm | Width: 19.842 mm
NTN - Tapered Roller Bearing - 4T-HM88610
See technical informationReferences
NTN:4T-HM88610
Rubix:204A8127
EAN:4547359476026




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
Product details : NTN 4T-HM88610 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,233x72,233x19,842 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- Usually arrives within 14 working days