Tapered roller bearing Timken 33109, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 26 mm
Tapered roller bearing
See technical informationReferences
Timken:33109
Rubix:102A7034
Manufacturer :100007420
EAN:0053893259789

Product details : TIMKEN 33109-90KA1 TAPERED ROLLER BEARING
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
The widest choice, including dimensions in imperial and metric
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Applications
For logistics, energy, agriculture, printing, etc.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 527,1 g |
| Inner diameter | 45 mm |
| Outer diameter | 80 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- In stock: Next day delivery





