Tapered roller bearing NTN 4T-32018X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 4T-32018X
See technical informationReferences
NTN:4T-32018X
Rubix:204A7323
EAN:4547359300628



Product details : NTN 4T-32018X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x32 mm |
|---|---|
| Logistic Weight | 1795 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 2500 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 270000 N |
| Basic dynamic load, radial - Cr | 168000 N |
Show UNSPSC/ECL@SS
£ 56.37 excl. VAT
/ Each
£ 67.64 incl. VAT
- Delivery usually within ( 3 ) days
