Tapered roller bearing Timken 532X, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing
See technical informationReferences
Timken:532X
Rubix:105A1601
Manufacturer :100032674
EAN:0053893050652


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 28.575 mm |
Product details : TIMKEN 532X-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing single cup 532X
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 564,3 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 107.95 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | 535 |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Usually arrives within 14 working days




