Tapered roller bearing SKF L 68149/110/Q, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered Roller Bearing
See technical informationReferences
SKF:L 68149/110/Q
Rubix:105A0080
Manufacturer :48164
EAN:7316570814743


Technical specifications
| Inner diameter | 34.988 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
Product details : SKF TAPER ROLLER L 68149/110/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,88x59,13x59,13 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 34.988 mm |
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Series | l |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 16.764 mm |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Usually arrives within 14 working days