Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
SKF TAPERED ROLLER BRG 351019C:SKF
SKF TAPERED ROLLER BRG 351019C:SKF
SKF tapered roller thrust bearing
References
skf:
351019 C
rubix:
182A9292
ean:
7316571057613
Technical specifications
Inner diameter
220
mm
Outer diameter
300
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SKF TAPERED ROLLER BRG 351019C:SKF
SKF tapered roller thrust bearings are designed to accommodate heavy axial loads and peak loads. The bearings are very stiff and require little axial space.
Technical specifications
Attributes
Logistic Weight
18990
g
Inner diameter
220
mm
Outer diameter
300
mm
Width
96
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,400.21
excl. VAT
/
Each
£
5,280.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32064XM-90KM1 TAPERED ROLLER BEARING
TIMKEN 42688-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74473X-20024 TAPERED ROLLER BEARING CONE
TIMKEN L44645-20024 TAPERED ROLLER BEARING CONE
TIMKEN JLM506811-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 581-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 3781-99401 TAPERED ROLLER BEARING
TIMKEN 07098-99405 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 22325-20024 TAPERED ROLLER BEARING CUP
TIMKEN 32948-9X241 TAPERED ROLLER BEARING
TIMKEN M224710-20024 TAPERED ROLLER BEARING CUP
TIMKEN 71425-90137 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN A6075-20024 TAPERED ROLLER BEARING CONE