TIMKEN M244210-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:M244210
Rubix:106A5563
Manufacturer :100079040
EAN:0053893546742


Technical specifications
| Inner diameter | 220.663 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 49.213 mm |
Product details : TIMKEN M244210-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
|---|---|
| Package weight | 4666,1 g |
| Inner diameter | 220.663 mm |
| Outer diameter | 314.325 mm |
| Width | 49.213 mm |
| Weight | 14.5 kg |
| Series | m244200 |
| Material | steel |
| Type of bearing | ts (tapered roller bearing, tapered single) |
| Basic dynamic load, axial - Ca | 103000 N |
Show UNSPSC/ECL@SS
£ 1,360.12 excl. VAT
/ Each
£ 1,632.14 incl. VAT
- Delivery usually within ( 7 ) days




