Tapered Roller Bearing
Inner diameter | 29.98 mm |
---|---|
Outer diameter | 61.99 mm |
Width | 16 mm |
Inner diameter | 29.98 mm |
---|---|
Outer diameter | 61.99 mm |
Width | 16 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 44100 N |
Basic dynamic load, axial - Ca | 43200 N |
Usually arrives within 14 working days