TIMKEN 45290-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:45290
Rubix:262A6048
Manufacturer :100126377
EAN:0053893296876


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
Documents
Product details : TIMKEN 45290-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 725,7 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
| Weight | 1.1 kg |
| Series | 45200 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 30.162 mm |
| Type of bearing | tapered roller bearings - single cones (ts) |
| Basic static load, axial - C0a | 189000 N |
| Basic dynamic load, axial - Ca | 153000 N |
Show UNSPSC/ECL@SS
£ 54.46 excl. VAT
/ Each
£ 65.35 incl. VAT
- Delivery usually within ( 7 ) days




