TIMKEN NA483SW-90228 TAPERED ROLLER BEARING DOUBLE CUP
Tapered Roller Bearing
See technical informationReferences
Timken:NA483SW-90228
Rubix:397A8940
EAN:0053893042213


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 37.308 mm |
Product details : TIMKEN NA483SW-90228 TAPERED ROLLER BEARING DOUBLE CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 37.308 mm |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3,799.76 excl. VAT
/ Each
£ 4,559.71 incl. VAT
- Usually arrives within 14 working days