TIMKEN 55200-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:55200
Rubix:397A6163
Manufacturer :100025711
EAN:0053893333656


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
Product details : TIMKEN 55200-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 705,8 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
| Weight | 1.3 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Thickness | 30.163 mm |
| Basic dynamic load, axial - Ca | 49500 N |
Show UNSPSC/ECL@SS
£ 120.57 excl. VAT
/ Each
£ 144.68 incl. VAT
- Delivery usually within ( 7 ) days




