TIMKEN 65212-20014 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 65000
See technical informationReferences
Timken:65212
Rubix:100A0263
Manufacturer :100042745
EAN:0053893356198


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 44.45 mm |
Product details : TIMKEN 65212-20014 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1714,1 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 127 mm |
| Width | 44.45 mm |
| Series | 65000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 202.51 excl. VAT
/ Each
£ 243.01 incl. VAT
- Usually arrives within 14 working days




